Zoro Homepage

CAB 12C 1212 PIN RECP

  • Mfr # CA3102E24A24PB

  • Zoro # G107542448


product price: $46.25
/ea

Key Features

Grommet & Seals Material
Polychloroprene
Sealing
IP67
Contact Mating Life
500
No. of Contacts
12
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E24A24PB
Zoro #
G107542448
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.