Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 12C 1212 PIN RECP

  • Mfr # CA3102E24A24PBF80

  • Zoro # G207542454


product price: $57.49
/ea

Key Features

Sealing
IP67
Contact Size
12#12
Contact Plating
Silver
Amperage Rating
22A
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E24A24PBF80
Zoro #
G207542454
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

Sealing
IP67
Contact Plating
Silver
Amperage Rating
22A
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
24A24
Contact Mating Life
500
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
14, 12
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Specification
VG95234
Insert Material
Neoprene
No. of Contacts
12
Connector Style
Receptacle
Contact Style
Pin
Service Rating
A
Termination Method
Crimp
Contact Material
Copper Alloy
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.