Zoro Homepage

CAB 12C 1212 PIN RECP

  • Mfr # CA3102R24A24PB

  • Zoro # G907542518


product price: $44.55
/ea

Key Features

Insert Material
Neoprene
Connector Style
Receptacle
Contact Size
12#12
Termination Method
Solder
Insert Arrangement
24A24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102R24A24PB
Zoro #
G907542518
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

Insert Material
Neoprene
Connector Style
Receptacle
Termination Method
Solder
Insert Arrangement
24A24
Mounting Type
Box Mount
Operating Voltage DC
700
Amperage Rating
22A
Contact Style
Pin
No. of Contacts
12
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.