Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 12C 1212 PIN RECP

  • Mfr # CB224A24PSAU

  • Zoro # G707542244


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
2000
No. of Contacts
12
Amperage Rating
22A
Contact Size
12#12
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB224A24PSAU
Zoro #
G707542244
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

Contact Mating Life
2000
No. of Contacts
12
Amperage Rating
22A
Sealing
No
Service Rating
A
Shielding
Yes
Operating Voltage AC V RMS Max
500
Contact Plating
Gold
Mounting Type
Box Mount
Connector Type
Circular
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Connector Style
Receptacle
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Contacts Supplied
Yes
Contact Style
Pin
Operating Voltage DC
700
Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Solder
Shell Material
Aluminum Alloy
Insert Arrangement
24A24
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.