Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 12C 1212 SKT RECP

  • Mfr # CA3102E24A24SBF80

  • Zoro # G407482642


product price: $77.59
/ea
Free Shipping & Returns

Key Features

No. of Contacts
12
Termination Method
Crimp
Specification
VG95234
Shell Color
Olive Drab
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E24A24SBF80
Zoro #
G407482642
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

No. of Contacts
12
Termination Method
Crimp
Specification
VG95234
Shell Color
Olive Drab
Contact Plating
Silver
Amperage Rating
22A
Operating Voltage DC
250
Shell Material
Aluminum Alloy
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
14, 12
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Contact Mating Life
500
Connector Type
Circular
Insert Material
Neoprene
Shielding
Yes
Sealing
IP67
Connector Style
Receptacle
Insert Arrangement
24A24
Operating Voltage AC V RMS Max
200
Contact Style
Pin
Service Rating
A
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.