Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 12C 1212 SKT RECP

  • Mfr # CB224A24SC

  • Zoro # G107482331


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
200
Contacts Supplied
Yes
Insert Arrangement
24A24
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB224A24SC
Zoro #
G107482331
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
200
Contacts Supplied
Yes
Insert Arrangement
24A24
Shell Material
Aluminum Alloy
No. of Contacts
12
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Mounting Type
Box Mount
Service Rating
A
Operating Voltage DC
250
Insert Material
Neoprene
Contact Mating Life
2000
Insert Rotation/Keying
Normal
Shielding
Yes
Contact Material
Copper Alloy
Sealing
No
Amperage Rating
22A
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Connector Type
Circular
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.