Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 12C 616 612 SKT RECP BOX

  • Mfr # CA3102E289SBF80

  • Zoro # G107482881


product price: $71.65
/ea

Key Features

Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
500
Termination Method
Crimp
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E289SBF80
Zoro #
G107482881
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
500
Termination Method
Crimp
Contact Plating
Silver
Crimp Wire Gauge
18,16,14,12
Sealing
IP67
Contact Style
Pin
Connector Type
Circular
Service Rating
D
Connector Style
Receptacle
Specification
VG95234
Operating Voltage AC V RMS Max
500
No. of Contacts
12
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
1250
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Amperage Rating
22A & 41A
Shell Color
Olive Drab
Contacts Supplied
Yes
Insert Arrangement
28-9
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.