Zoro Homepage

CAB 14C 1416 PIN PLUG

  • Mfr # CB6J2219PC

  • Zoro # G807538956


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Connector Style
Plug
Service Rating
A
Contact Style
Pin
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6J2219PC
Zoro #
G807538956
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.