Zoro Homepage

CAB 14C 1416 PIN RECP BOX

  • Mfr # CB22027PWCAU

  • Zoro # G807544568


product price: $52.79
/ea

Key Features

Operating Voltage DC
700
Shell Material
Aluminum Alloy
Shielding
Yes
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22027PWCAU
Zoro #
G807544568
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Operating Voltage DC
700
Shell Material
Aluminum Alloy
Shielding
Yes
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Grommet & Seals Material
Silicone
Connector Type
Circular
Mounting Type
Box Mount
Termination Method
Crimp
Service Rating
A
Contact Mating Life
2000
Sealing
No
Amperage Rating
22A
Shell Color
Olive Drab
Contact Material
Copper Alloy
Contact Style
Pin
Contacts Supplied
Yes
No. of Contacts
14
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
W
Contact Plating
Gold
Insert Arrangement
20-27
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.