Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 14C 1416 PIN RECP BOX

  • Mfr # CB22027PXCAU

  • Zoro # G207544403


product price: $52.79
/ea

Key Features

Shielding
Yes
Contact Style
Pin
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22027PXCAU
Zoro #
G207544403
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Shielding
Yes
Contact Style
Pin
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Shell Color
Olive Drab
Connector Type
Circular
No. of Contacts
14
Contact Material
Copper Alloy
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Insert Material
Neoprene
Contact Mating Life
2000
Service Rating
A
Contacts Supplied
Yes
Mounting Type
Box Mount
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Amperage Rating
22A
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Arrangement
20-27
Contact Plating
Gold
Insert Rotation/Keying
X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.