Zoro Homepage

CAB 14C 1416 PIN RECP

  • Mfr # CA02L2027PXB

  • Zoro # G107173864


product price: $35.49
/ea

Key Features

Current Rating
22 A
Wire Connection Type
Screw Terminals
Mounting Type
Box Mount
No. of Contacts
14
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA02L2027PXB
Zoro #
G107173864
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Item
Pin & Sleeve Receptacle
Current Rating
22 A
Wire Connection Type
Screw Terminals
Mounting Type
Box Mount
No. of Contacts
14
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage DC
700
Connector Style
Plug
Insert Arrangement
20-27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.