Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 14C 1416 SKT PLUG

  • Mfr # CB62027PC

  • Zoro # G807489036


product price: $45.89
/ea

Key Features

Amperage Rating
22A
Mounting Type
Cable
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62027PC
Zoro #
G807489036
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Amperage Rating
22A
Mounting Type
Cable
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
Shell Material
Aluminum Alloy
No. of Contacts
14
Grommet & Seals Material
Silicone
Service Rating
A
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Sealing
No
Specification
MIL-DTL-5015 Type
Contacts Supplied
Yes
Contact Material
Copper Alloy
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Insert Arrangement
20-27
Shell Color
Olive Drab
Shielding
Yes
Contact Mating Life
2000
Termination Method
Crimp
Operating Voltage DC
700
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.