Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 14C 1416 SKT RECP BOX

  • Mfr # CA3102E2027SBF80A176

  • Zoro # G207166872


product price: $61.59
/ea

Key Features

Connector Type
Circular
Contact Size
1#0
Insert Material
Neoprene
Sealing
IP67
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2027SBF80A176
Zoro #
G207166872
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Connector Type
Circular
Insert Material
Neoprene
Sealing
IP67
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-27
Contacts Supplied
Yes
Specification
VG95234
Shielding
Yes
Amperage Rating
22A
Contact Material
Copper Alloy
Crimp Wire Gauge
18,16
Contact Plating
30 microinches Gold Plate
Operating Voltage DC
700
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
A
Grommet & Seals Material
Polychloroprene
No. of Contacts
14
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Connector Style
Plug
Contact Mating Life
500
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.