CAB 14C 1416 SKT RECP BOX
Mfr # CA3102E2027SXBF80A232
Zoro # G907484061
product price: $49.79
/eaKey Features
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Mounting Type
Box Mount
Contact Size
1#0
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2027SXBF80A232
Zoro #
G907484061
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
1#0
Details
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Mounting Type
Box Mount
Insert Material
Neoprene
Insert Arrangement
20-27
Connector Style
Receptacle
Amperage Rating
22A
Operating Voltage DC
700
No. of Contacts
14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.