
CAB 14C 1416 SKT RECP
Mfr # CA3102E2027SB01
Zoro # G107483451
product price: $35.65
/eaKey Features
Contact Mating Life
500
Termination Method
Crimp
Shielding
Yes
No. of Contacts
14
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2027SB01
Zoro #
G107483451
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
1#0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.