Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 14C 1416 SKT RECP

  • Mfr # CA3102E2219SBF80A176

  • Zoro # G707483721


product price: $55.99
/ea

Key Features

Contact Style
Pin
Sealing
IP67
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2219SBF80A176
Zoro #
G707483721
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#15

Details

Contact Style
Pin
Sealing
IP67
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Service Rating
A
Shielding
Yes
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A
Connector Style
Receptacle
Connector Type
Circular
Shell Material
Aluminum Alloy
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Contacts Supplied
Yes
Insert Arrangement
22-14
Termination Method
Crimp
No. of Contacts
14
Contact Mating Life
500
Crimp Wire Gauge
18,16
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Contact Plating
30 microinches Gold Plate
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.