Zoro Homepage

CAB 14C 1416 SKT RECP

  • Mfr # CA3102E2219SBF80G12

  • Zoro # G207483689


product price: $42.59
/ea

Key Features

Contact Size
14#15
Termination Method
Crimp
Mounting Type
Box Mount
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2219SBF80G12
Zoro #
G207483689
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#15

Details

Termination Method
Crimp
Mounting Type
Box Mount
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
No. of Contacts
14
Insert Arrangement
22-14
Insert Material
Neoprene
Operating Voltage DC
700
Contact Style
Pin
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.