Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 14C 1416 SKT RECP

  • Mfr # CB02027SC

  • Zoro # G107171679


product price: $42.59
/ea

Key Features

Contact Plating
Silver
Grommet & Seals Material
Silicone
Operating Voltage AC V RMS Max
500
Mounting Type
Wall - Front Mount - Thru Holes
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB02027SC
Zoro #
G107171679
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Contact Plating
Silver
Grommet & Seals Material
Silicone
Operating Voltage AC V RMS Max
500
Mounting Type
Wall - Front Mount - Thru Holes
Contacts Supplied
Yes
Insert Arrangement
20-27
No. of Contacts
14
Sealing
No
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Contact Material
Copper Alloy
Shielding
Yes
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
Amperage Rating
22A
Insert Material
Neoprene
Termination Method
Crimp
Connector Type
Circular
Operating Voltage DC
700
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Insert Rotation/Keying
Normal
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.