Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 14C 1416 SKT RECP

  • Mfr # CB0J2219SC

  • Zoro # G807483706


product price: $252.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
14
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Shell Material
Aluminum Alloy
Mounting Type
Wall - Front Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0J2219SC
Zoro #
G807483706
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#15

Details

No. of Contacts
14
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Shell Material
Aluminum Alloy
Mounting Type
Wall - Front Mount - Thru Holes
Sealing
No
Shielding
Yes
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Connector Type
Circular
Contact Style
Pin
Amperage Rating
22A
Contacts Supplied
Yes
Connector Style
Receptacle
Insert Material
Neoprene
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Insert Arrangement
22-14
Grommet & Seals Material
Silicone
Termination Method
Crimp
Contact Mating Life
2000
Service Rating
A
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.