Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 14C 1416 SKT RECP LINE

  • Mfr # CA3101E2219SB

  • Zoro # G307483916


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Service Rating
A
Contact Mating Life
500
Insert Arrangement
22-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2219SB
Zoro #
G307483916
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#15

Details

Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Service Rating
A
Contact Mating Life
500
Insert Arrangement
22-14
Contacts Supplied
Yes
Connector Type
Circular
Orientation
Straight
Operating Voltage DC
700
Shielding
Yes
Contact Plating
Silver
Specification
VG95234
Endbell Type
Cable Clamp
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
No. of Contacts
14
Connector Style
Receptacle
Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Termination Method
Solder
Contact Style
Pin
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Sealing
IP67
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.