Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 16C 1616 PIN RECP BOX

  • Mfr # CA3102E245PBF80

  • Zoro # G107541397


product price: $41.29
/ea

Key Features

Shielding
Yes
Shell Color
Olive Drab
Contact Size
16#15
Crimp Wire Gauge
18,16
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E245PBF80
Zoro #
G107541397
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#15

Details

Shielding
Yes
Shell Color
Olive Drab
Crimp Wire Gauge
18,16
Specification
VG95234
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
24-15
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Service Rating
A
Contact Mating Life
500
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Contact Material
Copper Alloy
Termination Method
Crimp
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
Sealing
IP67
Connector Style
Receptacle
No. of Contacts
16
Connector Type
Circular
Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.