Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 16C 1616 PIN RECP BOX

  • Mfr # CB2245PC

  • Zoro # G707541452


product price: $53.89
/ea

Key Features

Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB2245PC
Zoro #
G707541452
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#15

Details

Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Amperage Rating
22A
Termination Method
Crimp
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Material
Aluminum Alloy
Sealing
No
Mounting Type
Box Mount
Contacts Supplied
Yes
Contact Mating Life
2000
Grommet & Seals Material
Silicone
Operating Voltage DC
700
Shielding
Yes
Insert Arrangement
24-15
No. of Contacts
16
Service Rating
A
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Contact Material
Copper Alloy
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.