Zoro Homepage

CAB 16C 1616 PIN RECP

  • Mfr # CA3100R245PXBF80

  • Zoro # G107541694


product price: $96.55
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
Contact Material
Copper Alloy
Crimp Wire Gauge
18,16
Mounting Type
Wall - Rear Mount - Threaded Holes
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100R245PXBF80
Zoro #
G107541694
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#15

Details

Contact Mating Life
500
Contact Material
Copper Alloy
Crimp Wire Gauge
18,16
Mounting Type
Wall - Rear Mount - Threaded Holes
Termination Method
Crimp
No. of Contacts
16
Shell Material
Aluminum Alloy
Contact Plating
Silver
Sealing
IP67
Connector Style
Receptacle
Grommet & Seals Material
Polychloroprene
Endbell Type
Compression Nut
Contact Style
Pin
Insert Rotation/Keying
X
Service Rating
A
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
110
Specification
VG95234
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Insert Arrangement
24-15
Shell Color
Olive Drab
Contacts Supplied
Yes
Amperage Rating
22A
Orientation
Straight
Shielding
Yes
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.