Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 16C 1616 PIN RECP

  • Mfr # CA3101E245PBF80

  • Zoro # G007541664


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Orientation
Straight
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E245PBF80
Zoro #
G007541664
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#15

Details

Contacts Supplied
Yes
Orientation
Straight
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Style
Pin
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Shielding
Yes
Amperage Rating
22A
Mounting Type
Cable
Shell Color
Olive Drab
Contact Mating Life
500
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
24-15
Connector Style
Receptacle
Operating Voltage DC
700
Connector Type
Circular
Contact Plating
Silver
Grommet & Seals Material
Polychloroprene
No. of Contacts
16
Service Rating
A
Termination Method
Crimp
Crimp Wire Gauge
18,16
Endbell Type
Cable Clamp
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.