Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 16C 1616 PIN RECP

  • Mfr # CA3102E245PBF8005

  • Zoro # G007541466


product price: $53.75
/ea

Key Features

Contact Mating Life
500
Mounting Type
Box - Rear Mount - Thru Holes
Connector Style
Receptacle
Sealing
IP67
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E245PBF8005
Zoro #
G007541466
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#15

Details

Contact Mating Life
500
Mounting Type
Box - Rear Mount - Thru Holes
Connector Style
Receptacle
Sealing
IP67
Connector Type
Circular
Shell Color
Olive Drab
Operating Voltage DC
700
Contacts Supplied
Yes
Service Rating
A
Termination Method
Crimp
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Insert Arrangement
24-15
Crimp Wire Gauge
18,16
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
No. of Contacts
16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Shielding
Yes
Contact Style
Pin
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.