Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 16C 1616 PIN RECP

  • Mfr # CA3102E245PBF8005A176

  • Zoro # G707541469


product price: $69.55
/ea

Key Features

Shell Color
Olive Drab
Insert Material
Neoprene
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Size
16#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E245PBF8005A176
Zoro #
G707541469
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#15

Details

Shell Color
Olive Drab
Insert Material
Neoprene
Connector Type
Circular
Shell Material
Aluminum Alloy
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Service Rating
A
Sealing
IP67
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Termination Method
Crimp
Operating Voltage DC
700
Contact Mating Life
500
Insert Arrangement
24-15
Grommet & Seals Material
Polychloroprene
Contacts Supplied
Yes
Crimp Wire Gauge
18,16
Contact Material
Copper Alloy
Connector Style
Receptacle
Contact Plating
30 microinches Gold Plate
Mounting Type
Box - Rear Mount - Thru Holes
No. of Contacts
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.