Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 16C 1616 PIN RECP

  • Mfr # CB2245P0

  • Zoro # G807541611


product price: $46.19
/ea

Key Features

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
No
Contact Size
16#15
Termination Method
Crimp
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB2245P0
Zoro #
G807541611
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#15

Details

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
No
Termination Method
Crimp
Shielding
Yes
Connector Type
Circular
Mounting Type
Box Mount
Contact Mating Life
2000
Insert Arrangement
24-15
Insert Material
Neoprene
Sealing
No
Amperage Rating
22A
Grommet & Seals Material
Silicone
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Service Rating
A
Contact Plating
Silver
No. of Contacts
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.