Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 16C 1616 PIN RECP

  • Mfr # CB2245PCAU

  • Zoro # G907541573


product price: $69.35
/ea

Key Features

Insert Material
Neoprene
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Mounting Type
Box Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB2245PCAU
Zoro #
G907541573
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#15

Details

Insert Material
Neoprene
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Mounting Type
Box Mount
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type
Contact Plating
Gold
Shell Color
Olive Drab
Sealing
No
No. of Contacts
16
Service Rating
A
Grommet & Seals Material
Silicone
Amperage Rating
22A
Connector Type
Circular
Contact Mating Life
2000
Termination Method
Crimp
Shielding
Yes
Connector Style
Receptacle
Insert Arrangement
24-15
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Contact Style
Pin
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.