Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 16C 1616 SKT RECP

  • Mfr # CA3102E245SBF80

  • Zoro # G607481902


product price: $49.59
/ea

Key Features

Mounting Type
Box - Front Mount - Thru Holes
Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
Amperage Rating
22A
Insert Arrangement
24-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E245SBF80
Zoro #
G607481902
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#15

Details

Mounting Type
Box - Front Mount - Thru Holes
Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
Amperage Rating
22A
Insert Arrangement
24-15
Contact Material
Copper Alloy
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Sealing
IP67
Contacts Supplied
Yes
Connector Type
Circular
Contact Style
Pin
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Shielding
Yes
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Service Rating
A
Termination Method
Crimp
No. of Contacts
16
Crimp Wire Gauge
18,16
Insert Material
Neoprene
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.