Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 16C 1616 SKT RECP

  • Mfr # CA3102E245SBF8005

  • Zoro # G207481685


product price: $54.85
/ea

Key Features

Termination Method
Crimp
Mounting Type
Box - Rear Mount - Thru Holes
Connector Type
Circular
Contact Mating Life
500
Insert Arrangement
24-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E245SBF8005
Zoro #
G207481685
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#15

Details

Termination Method
Crimp
Mounting Type
Box - Rear Mount - Thru Holes
Connector Type
Circular
Contact Mating Life
500
Insert Arrangement
24-15
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
No. of Contacts
16
Shell Material
Aluminum Alloy
Contact Plating
Silver
Crimp Wire Gauge
18,16
Operating Voltage DC
700
Specification
VG95234
Contact Style
Pin
Sealing
IP67
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A
Contact Material
Copper Alloy
Service Rating
A
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.