CAB 17C 1716 PIN RECP
Mfr # CA02L2029PB
Zoro # G407173892
product price: $36.49
/eaKey Features
Current Rating
22 A
Wire Connection Type
Screw Terminals
Contact Size
1#0
Insert Arrangement
20-29
Mounting Type
Box Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA02L2029PB
Zoro #
G407173892
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
1#0
Details
Item
Pin & Sleeve Receptacle
Current Rating
22 A
Wire Connection Type
Screw Terminals
Insert Arrangement
20-29
Mounting Type
Box Mount
Contact Style
Pin
Operating Voltage DC
700
Insert Material
Neoprene
Connector Style
Plug
Operating Voltage AC V RMS Max
500
No. of Contacts
17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.