Zoro Homepage

CAB 19C 1916 PIN PLUG

  • Mfr # CA06COME20A48PB01

  • Zoro # G607537746


product price: $82.79
/ea
Free Shipping & Returns

Key Features

No. of Contacts
19
Connector Style
Plug
Operating Voltage DC
250
Insert Arrangement
20A48
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06COME20A48PB01
Zoro #
G607537746
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

No. of Contacts
19
Connector Style
Plug
Operating Voltage DC
250
Insert Arrangement
20A48
Insert Material
Neoprene
Operating Voltage AC V RMS Max
200
Contact Style
Pin
Mounting Type
Cable
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.