
CAB 19C 1916 PIN PLUG
Mfr # CA3106E20A48PXB14
Zoro # G607538606
product price: $108.99
/ea
Free Shipping & Returns
Key Features
No. of Contacts
19
Insert Arrangement
20A48
Mounting Type
Cable
Amperage Rating
22A
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E20A48PXB14
Zoro #
G607538606
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#15
Details
No. of Contacts
19
Insert Arrangement
20A48
Mounting Type
Cable
Amperage Rating
22A
Contact Style
Pin
Operating Voltage DC
250
Connector Style
Plug
Insert Material
Neoprene
Operating Voltage AC V RMS Max
200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.