Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 PIN PLUG

  • Mfr # CB6E2214P0

  • Zoro # G307538487


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Connector Style
Plug
Contact Style
Pin
Shell Color
Olive Drab
Contacts Supplied
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2214P0
Zoro #
G307538487
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Mounting Type
Cable
Connector Style
Plug
Contact Style
Pin
Shell Color
Olive Drab
Contacts Supplied
No
Sealing
No
Shell Material
Aluminum Alloy
No. of Contacts
19
Operating Voltage DC
700
Contact Mating Life
2000
Insert Material
Neoprene
Contact Plating
Silver
Insert Arrangement
22-14
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
Amperage Rating
22A
Insert Rotation/Keying
Normal
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.