Zoro Homepage

CAB 19C 1916 PIN PLUG

  • Mfr # CB6E2214PC

  • Zoro # G007538244


product price: $116.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
19
Connector Type
Circular
Contact Style
Pin
Grommet & Seals Material
Silicone
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2214PC
Zoro #
G007538244
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.