Zoro Homepage

CAB 19C 1916 PIN RECP BOX

  • Mfr # CA3102E2214PWBF80

  • Zoro # G607543266


product price: $34.55
/ea

Key Features

Contacts Supplied
Yes
Rotation Angle
80
Operating Voltage AC V RMS Max
500
Insert Arrangement
22-14
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2214PWBF80
Zoro #
G607543266
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Contacts Supplied
Yes
Rotation Angle
80
Operating Voltage AC V RMS Max
500
Insert Arrangement
22-14
Insert Material
Neoprene
Contact Mating Life
500
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Specification
VG95234
Connector Type
Circular
Shell Color
Olive Drab
Service Rating
A
Connector Style
Receptacle
Shielding
Yes
Crimp Wire Gauge
18,16
Insert Rotation/Keying
W
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Contact Plating
Silver
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
700
Mounting Type
Box - Front Mount - Thru Holes
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
No. of Contacts
19
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.