Zoro Homepage

CAB 19C 1916 PIN RECP

  • Mfr # CA20L20A48PB

  • Zoro # G907543362


product price: $41.75
/ea

Key Features

Insert Arrangement
20A48
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Termination Method
Solder
Contact Size
19#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA20L20A48PB
Zoro #
G907543362
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Insert Arrangement
20A48
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Termination Method
Solder
Amperage Rating
22A
Contact Style
Pin
Operating Voltage DC
250
No. of Contacts
19
Operating Voltage AC V RMS Max
200
Connector Type
Connector Circular
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.