Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 PIN RECP

  • Mfr # CA3101E20A48PBF80F42

  • Zoro # G707543388


product price: $43.99
/ea

Key Features

Specification
VG95234
Service Rating
I
Mounting Type
Cable
Contact Style
Pin
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E20A48PBF80F42
Zoro #
G707543388
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Specification
VG95234
Service Rating
I
Mounting Type
Cable
Contact Style
Pin
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Amperage Rating
22A
No. of Contacts
19
Contact Mating Life
500
Insert Arrangement
20A48
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
Silver
Operating Voltage AC V RMS Max
200
Connector Type
Circular
Contact Material
Copper Alloy
Contacts Supplied
Yes
Crimp Wire Gauge
18,16
Insert Material
Neoprene
Connector Style
Receptacle
Operating Voltage DC
250
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.