Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 PIN RECP

  • Mfr # CA3102E20A48PB01

  • Zoro # G507543588


product price: $32.29
/ea

Key Features

Connector Type
Circular
Amperage Rating
22A
Crimp Wire Gauge
0,75-1,50 mm2
Shell Plating
Olive Drab Cadmium
Insert Arrangement
20A48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E20A48PB01
Zoro #
G507543588
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Connector Type
Circular
Amperage Rating
22A
Crimp Wire Gauge
0,75-1,50 mm2
Shell Plating
Olive Drab Cadmium
Insert Arrangement
20A48
Specification
VG95234
Connector Style
Plug
Shell Color
Olive Drab
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
I
Shielding
Yes
Operating Voltage AC V RMS Max
200
No. of Contacts
19
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
Silver
Sealing
IP67
Contact Material
Copper Alloy
Operating Voltage DC
250
Contacts Supplied
Yes
Termination Method
Crimp
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.