Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 PIN RECP

  • Mfr # CA3102E20A48PB04

  • Zoro # G107543704


product price: $38.59
/ea

Key Features

Operating Voltage AC V RMS Max
200
Contact Mating Life
500
Specification
VG95234
Shell Material
Aluminum Alloy
Mounting Type
Box - Rear Mount - Threaded Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E20A48PB04
Zoro #
G107543704
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Operating Voltage AC V RMS Max
200
Contact Mating Life
500
Specification
VG95234
Shell Material
Aluminum Alloy
Mounting Type
Box - Rear Mount - Threaded Holes
Termination Method
Crimp
Insert Material
Neoprene
Shell Color
Olive Drab
Connector Style
Receptacle
Connector Type
Circular
Sealing
IP67
Contacts Supplied
Yes
Contact Material
Copper Alloy
Contact Plating
Silver
Insert Arrangement
20A48
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A
Contact Style
Pin
No. of Contacts
19
Shielding
Yes
Operating Voltage DC
250
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
0,75-1,50 mm2
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.