Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 PIN RECP

  • Mfr # CA3102E20A48PB04F0

  • Zoro # G907543584


product price: $30.25
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Shell Material
Aluminum Alloy
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E20A48PB04F0
Zoro #
G907543584
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Shell Material
Aluminum Alloy
Contact Style
Pin
Operating Voltage DC
250
Connector Type
Circular
Crimp Wire Gauge
0,75-1,50 mm2
Amperage Rating
22A
Mounting Type
Box - Rear Mount - Threaded Holes
Contact Material
Copper Alloy
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contact Mating Life
500
Termination Method
Crimp
Sealing
IP67
Contacts Supplied
No
Contact Plating
Silver
No. of Contacts
19
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
Insert Arrangement
20A48
Shielding
Yes
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.