Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 PIN RECP

  • Mfr # CA3102E20A48PB109

  • Zoro # G807543653


product price: $38.59
/ea

Key Features

Operating Voltage AC V RMS Max
200
No. of Contacts
19
Crimp Wire Gauge
18,16
Shielding
Yes
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E20A48PB109
Zoro #
G807543653
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Operating Voltage AC V RMS Max
200
No. of Contacts
19
Crimp Wire Gauge
18,16
Shielding
Yes
Amperage Rating
22A
Specification
VG95234
Contact Material
Copper Alloy
Termination Method
Crimp
Shell Color
Olive Drab
Insert Material
Neoprene
Service Rating
I
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Mounting Type
Box - Rear Mount - Threaded Holes
Contact Style
Pin
Operating Voltage DC
250
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Contact Mating Life
500
Insert Arrangement
20A48
Contacts Supplied
Yes
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.