Zoro Homepage

CAB 19C 1916 PIN RECP

  • Mfr # CA3102E20A48PBF80

  • Zoro # G007543705


product price: $32.29
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Connector Style
Plug
Mounting Type
Box - Front Mount - Thru Holes
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E20A48PBF80
Zoro #
G007543705
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Connector Style
Plug
Mounting Type
Box - Front Mount - Thru Holes
Specification
VG95234
Shielding
Yes
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
200
Amperage Rating
22A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Sealing
IP67
Service Rating
I
Insert Material
Neoprene
Connector Type
Circular
Contact Material
Copper Alloy
Termination Method
Crimp
Shell Color
Olive Drab
Crimp Wire Gauge
18,16
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Contact Style
Pin
Insert Arrangement
20A48
Operating Voltage DC
250
No. of Contacts
19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.