Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 PIN RECP

  • Mfr # CA3102E20A48PBF80F005

  • Zoro # G507543502


product price: $30.99
/ea

Key Features

Operating Voltage DC
250
Insert Arrangement
20A48
Contact Style
Pin
Connector Style
Receptacle
Contact Size
19#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E20A48PBF80F005
Zoro #
G507543502
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Operating Voltage DC
250
Insert Arrangement
20A48
Contact Style
Pin
Connector Style
Receptacle
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
200
Amperage Rating
22A
Insert Material
Neoprene
No. of Contacts
19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.