Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 PIN RECP

  • Mfr # CA3102E2214PBF80

  • Zoro # G007543569


product price: $34.65
/ea

Key Features

Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Crimp Wire Gauge
18,16
Insert Arrangement
22-14
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2214PBF80
Zoro #
G007543569
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Crimp Wire Gauge
18,16
Insert Arrangement
22-14
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Shell Material
Aluminum Alloy
No. of Contacts
19
Operating Voltage DC
700
Shell Color
Olive Drab
Service Rating
A
Contact Mating Life
500
Contact Material
Copper Alloy
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Contact Style
Pin
Connector Type
Circular
Shielding
Yes
Specification
VG95234
Termination Method
Crimp
Mounting Type
Box - Front Mount - Thru Holes
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.