Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 PIN RECP

  • Mfr # CA3102E2214PBF80F0

  • Zoro # G207543413


product price: $26.25
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
18,16
Termination Method
Crimp
Contacts Supplied
No
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2214PBF80F0
Zoro #
G207543413
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
18,16
Termination Method
Crimp
Contacts Supplied
No
Amperage Rating
22A
Connector Style
Receptacle
Sealing
IP67
Shielding
Yes
Shell Material
Aluminum Alloy
Contact Mating Life
500
Connector Type
Circular
Contact Material
Copper Alloy
Operating Voltage DC
700
Specification
VG95234
No. of Contacts
19
Insert Arrangement
22-14
Contact Style
Pin
Service Rating
A
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Mounting Type
Box - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.