Zoro Homepage

CAB 19C 1916 PIN RECP

  • Mfr # CA3102E2214PBF80F0A232

  • Zoro # G007543330


product price: $29.79
/ea

Key Features

Contact Size
19#15
Operating Voltage DC
700
No. of Contacts
19
Contact Style
Pin
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2214PBF80F0A232
Zoro #
G007543330
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Operating Voltage DC
700
No. of Contacts
19
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Insert Arrangement
22-14
Amperage Rating
22A
Connector Style
Receptacle
Mounting Type
Box Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.