Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 PIN RECP

  • Mfr # CA3102E2214PXBF80

  • Zoro # G107543353


product price: $37.45
/ea

Key Features

Contact Size
19#15
Insert Material
Neoprene
Contact Style
Pin
Operating Voltage AC V RMS Max
500
No. of Contacts
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2214PXBF80
Zoro #
G107543353
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Insert Material
Neoprene
Contact Style
Pin
Operating Voltage AC V RMS Max
500
No. of Contacts
19
Amperage Rating
22A
Connector Type
Connector Circular
Connector Style
Receptacle
Insert Arrangement
22-14
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.