Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 PIN RECP

  • Mfr # CB1J2214PCAU

  • Zoro # G107543469


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Sealing
No
Mounting Type
Cable
Contact Plating
Gold
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1J2214PCAU
Zoro #
G107543469
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Connector Type
Circular
Sealing
No
Mounting Type
Cable
Contact Plating
Gold
Connector Style
Receptacle
Insert Arrangement
22-14
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Contact Material
Copper Alloy
Operating Voltage DC
700
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
Shielding
Yes
Grommet & Seals Material
Silicone
Amperage Rating
22A
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
Service Rating
A
Contacts Supplied
Yes
Contact Style
Pin
No. of Contacts
19
Insert Material
Neoprene
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.