Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 PIN RECP LINE

  • Mfr # CA3101E2214PBF80

  • Zoro # G807543714


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Insert Arrangement
22-14
Contact Size
19#15
Orientation
Straight
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2214PBF80
Zoro #
G807543714
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Shell Material
Aluminum Alloy
Insert Arrangement
22-14
Orientation
Straight
Insert Material
Neoprene
Contact Style
Pin
Contact Mating Life
500
Service Rating
A
Specification
VG95234
Shielding
Yes
Endbell Type
Cable Clamp
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Operating Voltage DC
700
Connector Type
Circular
Termination Method
Crimp
Contact Material
Copper Alloy
No. of Contacts
19
Amperage Rating
22A
Mounting Type
Cable
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
18,16
Shell Color
Olive Drab
Contact Plating
Silver
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.